Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB959 Magellan Mini-Widespread Bathroom Faucet, Nickel/ Brass

  • Mfr # KB959

  • Zoro # G3075514


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel/Polished Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB959
Zoro #
G3075514
UPC #
663370595905
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Max Deck Thickness
1.5
Item Height (Inch)
2.06

Details

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel/Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Finish
Brushed Nickel/Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines
Item
Mini-Widespread Bathroom Faucet
Material
Brass
Weight
5.83
Handle Flange Item#
KBHF952
Handles Included
true
Pullout Spray
false
Pop Up Rod Item#
KBPR952
Tee Item#
KBTE961
Handle Style
Lever
Theme
Traditional
Faucet Holes
3
Collection
Magellan
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Drain Included
Yes
Pulldown Spray
false
Hot Handle Item#
KBH629H
Faucet Centers
4 to 8
Sidespray
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH629C
Item Weight (lbs)
5.83
Installation Type
Widespread

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.