Zoro Homepage

KB961ALL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961ALL

  • Zoro # G3076780


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961ALL
Zoro #
G3076780
UPC #
663370122378
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
5.75
Height
2.31
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Weight
5.76
Handles Included
true
Pop Up Rod Item#
KBPR951
Handle Flange Item#
KBHF951
Spout Flow Rate (GPM)
1.2
Collection
Magellan
Tee Item#
KBTE961
Spout Flange Item#
KBSF961
Item Weight (lbs)
5.76
Handle Style
Knob
Drain Included
Yes
Theme
Traditional
Sidespray
false
Faucet Holes
3
Hot Handle Item#
KBH2151H
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Pullout Spray
false
Cold Handle Item#
KBH2151C
Pulldown Spray
false
Hose Included
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.