Zoro Homepage

KB961APL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961APL

  • Zoro # G3079319


product price: $252.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Height
2.25
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961APL
Zoro #
G3079319
UPC #
663370448799
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25
Width
5.75
Length
4.06
Max Deck Thickness
1.25
Item Width (Inch)
5.75
Item Height (Inch)
2.25
Item Length (Inch)
4.06

Details

ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Chrome
Finish
Polished Chrome
Number of Handles
2
Weight
5.76
Spout Flange Item#
KBSF961
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.76
Pullout Spray
false
Installation Type
Widespread
Pop Up Rod Item#
KBPR951
Cold Handle Item#
FSCH1971APLC
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Hot Handle Item#
FSCH1971APLH
Drain Included
Yes
Tee Item#
KBTE961
Handle Flange Item#
KBHF951
Faucet Centers
8 to 16
Handles Included
true
Sidespray
false
Hose Included
false
Collection
American Patriot
Pulldown Spray
false
Handle Style
Lever

Description

Orchestrated with the flow of the ever-present porcelain lever handles, this faucet prevails a whimsical tune of design to accompany its traditional detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Patriot 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Add a hint of vintage styling to your household with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.