Zoro Homepage

KB961FL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961FL

  • Zoro # G3076957


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
5.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961FL
Zoro #
G3076957
UPC #
663370107283
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Color
Polished Chrome
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.76
Sidespray
false
Handles Included
true
Handle Flange Item#
KBHF951
Faucet Holes
3
Cold Handle Item#
KBH8621C
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Pullout Spray
false
Faucet Centers
8 to 16
Hot Handle Item#
KBH8621H
Handle Style
Lever
Spout Flange Item#
KBSF961
Collection
Magellan
Item Weight (lbs)
5.76
Installation Type
Widespread
Tee Item#
KBTE961
Pulldown Spray
false
Pop Up Rod Item#
KBPR951
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Theme
Traditional

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.