KB961KL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961KL

  • Zoro # G3079440


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961KL
Zoro #
G3079440
UPC #
663370076190
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2.31
Length
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Color
Polished Chrome
Material
Brass
Weight
5.76
Handle Flange Item#
KBHF951
Cold Handle Item#
KBH2601KLC
Collection
Magellan
Faucet Centers
8 to 16
Pullout Spray
false
Handles Included
true
Spout Flange Item#
KBSF961
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Hot Handle Item#
KBH2601KLH
Item Weight (lbs)
5.76
Handle Style
Lever
Hose Included
false
Installation Type
Widespread
Drain Included
Yes
Tee Item#
KBTE961
Faucet Holes
3
Sidespray
false
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR951

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.