Zoro Homepage

KB961LL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961LL

  • Zoro # G3072845


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Length
5.75
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961LL
Zoro #
G3072845
UPC #
663370130687
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.06
Width
4
Item Width (Inch)
4
Item Height (Inch)
2.06
Item Length (Inch)
5.75

Details

Finish
Polished Chrome
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.76
Installation Type
Widespread
Tee Item#
KBTE961
Hose Included
false
Cold Handle Item#
KBH6621C
Handles Included
true
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH6621H
Collection
Legacy
Handle Style
Lever
Spout Flange Item#
KBSF961
Faucet Centers
8 to 16
Faucet Holes
3
Handle Flange Item#
KBHF951
Drain Included
Yes
Pop Up Rod Item#
KBPR951
Item Weight (lbs)
5.76
Pullout Spray
false
Pulldown Spray
false
Sidespray
false
Spout Flow Rate (GPM)
1.2

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.