Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB961NFL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961NFL

  • Zoro # G3077447


product price: $252.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Length
5.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961NFL
Zoro #
G3077447
UPC #
663370448850
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4
Height
2.31
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Weight
5.76
Faucet Holes
3
Handle Style
Lever
Pullout Spray
false
Pulldown Spray
false
Collection
NuWave French
Pop Up Rod Item#
KBPR951
Hose Included
false
Handles Included
true
Sidespray
false
Drain Included
Yes
Theme
Traditional
Tee Item#
KBTE961
Item Weight (lbs)
5.76
Spout Flange Item#
KBSF961
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF951
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Hot Handle Item#
KBH8621NFLH
Cold Handle Item#
KBH8621NFLC

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.