Zoro Homepage

KB961PL Magellan Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB961PL

  • Zoro # G3076990


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Length
10
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB961PL
Zoro #
G3076990
UPC #
663370122385
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
4.06
Width
5.75
Item Length (Inch)
10
Item Height (Inch)
4.06
Max Deck Thickness
1.25
Item Width (Inch)
5.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Color
Polished Chrome
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Weight
5.76
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.76
Hot Handle Item#
KBH601PLH
Collection
Magellan
Installation Type
Widespread
Handle Flange Item#
KBHF951
Pullout Spray
false
Spout Flange Item#
KBSF961
Tee Item#
KBTE961
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Centers
8 to 16
Pulldown Spray
false
Drain Included
Yes
Hose Included
false
Handles Included
true
Pop Up Rod Item#
KBPR951
Cold Handle Item#
KBH601PLC
Faucet Holes
3
Handle Style
Lever

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.