Zoro Homepage

KB962ALL Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB962ALL

  • Zoro # G3075730


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Height
2.31
Number of Handles
2
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB962ALL
Zoro #
G3075730
UPC #
663370122408
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
4
Length
5.75
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Finish
Polished Brass
Number of Handles
2
Color
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
false
Weight
5.43
Sidespray
false
Spout Flange Item#
KBSF962
Item Weight (lbs)
5.43
Pop Up Rod Item#
KBPR952
Cold Handle Item#
KBH2151C
Theme
Traditional
Hose Included
false
Hot Handle Item#
KBH2151H
Handles Included
true
Drain Included
Yes
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Collection
Magellan
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Style
Knob
Pulldown Spray
false
Handle Flange Item#
KBHF952
Tee Item#
KBTE961

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.