Zoro Homepage

KB962AX Victorian Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB962AX

  • Zoro # G3076248


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Brass
Number of Handles
2
Height
4.06
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB962AX
Zoro #
G3076248
UPC #
663370118692
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Length
10
Width
5.75
Item Width (Inch)
5.75
Item Length (Inch)
10
Item Height (Inch)
4.06
Max Deck Thickness
1.25

Details

Finish
Polished Brass
Material
Brass
Color
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
5.76
Spout Flange Item#
KBSF962
Theme
Traditional
Cold Handle Item#
KBH722AXC
Handle Flange Item#
KBHF952
Handles Included
true
Pulldown Spray
false
Hose Included
false
Item Weight (lbs)
5.76
Hot Handle Item#
KBH722AXH
Pop Up Rod Item#
KBPR952
Collection
Victorian
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Faucet Centers
8 to 16
Tee Item#
KBTE961
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handle Style
Cross

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.