Zoro Homepage

KB962KL Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB962KL

  • Zoro # G3076984


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB962KL
Zoro #
G3076984
UPC #
663370076589
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2.31
Length
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Weight
5.43
Spout Flange Item#
KBSF962
Handle Flange Item#
KBHF952
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.43
Drain Included
Yes
Hot Handle Item#
KBH2602KLH
Hose Included
false
Pullout Spray
false
Pop Up Rod Item#
KBPR952
Cold Handle Item#
KBH2602KLC
Collection
Magellan
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Pulldown Spray
false
Theme
Traditional
Faucet Centers
8 to 16
Sidespray
false
Handle Style
Lever
Handles Included
true
Faucet Holes
3

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.