Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB965APL Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965APL

  • Zoro # G3071558


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Length
4.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965APL
Zoro #
G3071558
UPC #
663370448805
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.06
Height
2.25
Width
5.75
Item Width (Inch)
5.75
Item Height (Inch)
2.25
Item Length (Inch)
4.06
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Weight
5.78
Theme
Traditional
Sidespray
false
Collection
American Patriot
Handles Included
true
Pop Up Rod Item#
KBPR955
Pullout Spray
false
Installation Type
Widespread
Drain Included
Yes
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Hot Handle Item#
FSCH1975APLH
Pulldown Spray
false
Cold Handle Item#
FSCH1975APLC
Hose Included
false
Faucet Centers
8 to 16
Spout Flange Item#
KBSF965
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Item Weight (lbs)
5.78
Handle Flange Item#
KBHF955

Description

Orchestrated with the flow of the ever-present porcelain lever handles, this faucet prevails a whimsical tune of design to accompany its traditional detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Patriot 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Add a hint of vintage styling to your household with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.