KB965AX Victorian Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965AX

  • Zoro # G3072486


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Width
5.75
Material
Brass
ADA Compliant
false
Length
10
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965AX
Zoro #
G3072486
UPC #
663370118517
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
10
Height
4.06
Max Deck Thickness
1.25
Item Height (Inch)
4.06
Item Width (Inch)
5.75
Item Length (Inch)
10

Details

Material
Brass
ADA Compliant
false
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
5.76
Hot Handle Item#
KBH725AXH
Hose Included
false
Handle Flange Item#
KBHF955
Handle Style
Cross
Drain Included
Yes
Cold Handle Item#
KBH725AXC
Pulldown Spray
false
Theme
Traditional
Pullout Spray
false
Pop Up Rod Item#
KBPR955
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.76
Collection
Victorian
Faucet Holes
3
Sidespray
false
Tee Item#
KBTE961
Installation Type
Widespread
Faucet Centers
8 to 16
Handles Included
true
Spout Flange Item#
KBSF965

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.