Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB965B Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965B

  • Zoro # G3075898


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
4
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965B
Zoro #
G3075898
UPC #
663370240812
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
5.75
Height
2.06
Item Width (Inch)
4
Item Height (Inch)
2.06
Item Length (Inch)
5.75

Details

Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Material
Brass
Weight
5.43
Pullout Spray
false
Drain Included
Yes
Pop Up Rod Item#
KBPR955
Item Weight (lbs)
5.43
Hot Handle Item#
KBH625H
Installation Type
Widespread
Handle Style
Lever
Spout Flange Item#
KBSF965
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF955
Hose Included
false
Faucet Centers
8 to 16
Sidespray
false
Handles Included
true
Tee Item#
KBTE961
Pulldown Spray
false
Collection
Magellan
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH625C

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.