KB965FL Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965FL

  • Zoro # G3074954


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965FL
Zoro #
G3074954
UPC #
663370107153
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Color
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
Weight
5.49
Pop Up Rod Item#
KBPR955
Theme
Traditional
Hose Included
false
Hot Handle Item#
KBH8625H
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Handle Flange Item#
KBHF955
Installation Type
Widespread
Pulldown Spray
false
Cold Handle Item#
KBH8625C
Collection
Magellan
Sidespray
false
Handles Included
true
Spout Flange Item#
KBSF965
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Style
Lever
Tee Item#
KBTE961
Faucet Holes
3
Item Weight (lbs)
5.49

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.