Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB965LL Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965LL

  • Zoro # G3073490


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Length
5.75
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965LL
Zoro #
G3073490
UPC #
663370118524
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4
Height
2.06
Item Height (Inch)
2.06
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.43
Pullout Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Cold Handle Item#
KBH6625C
Faucet Centers
8 to 16
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Sidespray
false
Item Weight (lbs)
5.43
Handle Style
Lever
Collection
Legacy
Tee Item#
KBTE961
Hot Handle Item#
KBH6625H
Pulldown Spray
false
Faucet Holes
3
Spout Flange Item#
KBSF965
Hose Included
false
Drain Included
Yes

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.