KB965NFL Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965NFL

  • Zoro # G3072608


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB965NFL
Zoro #
G3072608
UPC #
663370448867
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4
Height
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Valve Type
Washerless Cartridge
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Weight
5.76
Collection
NuWave French
Sidespray
false
Spout Flange Item#
KBSF965
Tee Item#
KBTE961
Hose Included
false
Handles Included
true
Drain Included
Yes
Handle Style
Lever
Cold Handle Item#
KBH8625NFLC
Faucet Centers
8 to 16
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Hot Handle Item#
KBH8625NFLH
Item Weight (lbs)
5.76
Pullout Spray
false
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.