KB965PL Magellan Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965PL

  • Zoro # G3067428


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
4.06
Width
5.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965PL
Zoro #
G3067428
UPC #
663370118531
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
10
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Width (Inch)
5.75
Item Height (Inch)
4.06

Details

Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Weight
5.76
Item Weight (lbs)
5.76
Hot Handle Item#
KBH605PLH
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Theme
Traditional
Collection
Magellan
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF955
Cold Handle Item#
KBH605PLC
Spout Flange Item#
KBSF965
Faucet Holes
3
Pulldown Spray
false
Hose Included
false
Pullout Spray
false
Sidespray
false
Pop Up Rod Item#
KBPR955
Installation Type
Widespread
Drain Included
Yes
Tee Item#
KBTE961
Handles Included
true

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.