KB966AX Victorian Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB966AX

  • Zoro # G3073274


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Height
4.06
Valve Type
Washerless Cartridge
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB966AX
Zoro #
G3073274
UPC #
663370676611
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Length
10
Width
5.75
Item Width (Inch)
5.75
Item Height (Inch)
4.06
Item Length (Inch)
10
Max Deck Thickness
1.25

Details

Number of Handles
2
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
Finish
Antique Copper
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Copper
Material
Brass
Weight
5.76
Theme
Traditional
Hot Handle Item#
KBH726AXH
Hose Included
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Tee Item#
KBTE961
Collection
Victorian
Handle Style
Cross
Handles Included
true
Pulldown Spray
false
Pullout Spray
false
Drain Included
Yes
Installation Type
Widespread
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR956
Item Weight (lbs)
5.76
Handle Flange Item#
KBHF956
Faucet Holes
3
Spout Flange Item#
KBSF966
Cold Handle Item#
KBH726AXC

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.