Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB966PL Magellan Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB966PL

  • Zoro # G3065039


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Antique Copper
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Number of Handles
2
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB966PL
Zoro #
G3065039
UPC #
663370676628
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
4.06
Width
5.75
Item Length (Inch)
10
Item Width (Inch)
5.75
Item Height (Inch)
4.06
Max Deck Thickness
1.25

Details

Color
Antique Copper
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Antique Copper
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
5.76
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Faucet Centers
8 to 16
Installation Type
Widespread
Item Weight (lbs)
5.76
Faucet Holes
3
Pullout Spray
false
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR956
Cold Handle Item#
KBH606PLC
Handles Included
true
Drain Included
Yes
Handle Flange Item#
KBHF956
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Hose Included
false
Hot Handle Item#
KBH606PLH
Collection
Magellan
Spout Flange Item#
KBSF966
Handle Style
Lever
Pulldown Spray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.