KB967ACLSB Widespread Bathroom Faucet with Retail Pop-Up, Brushed Brass

  • Mfr # KB967ACLSB

  • Zoro # G602836899


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Width
5.75
Material
Brass
Length
13.63
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB967ACLSB
Zoro #
G602836899
UPC #
663370838750
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
13.63
Height
4.06

Details

Color
Brushed Brass
Material
Brass
Finish
Brushed Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widesperad 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.76

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.