KB967PLSB Widespread Bathroom Faucet with Retail Pop-Up, Brushed Brass

  • Mfr # KB967PLSB

  • Zoro # G402836884


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Length
10
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.76
Height
4.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB967PLSB
Zoro #
G402836884
UPC #
663370523724
Country of Origin
Taiwan, Province of China

Dimensions

Length
10
Height
4.06
Width
5.75

Details

Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.76
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Finish
Brushed Brass
Material
Brass

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.