KB967SB Magellan Widespread Bathroom Faucet W/ Retail Pop-Up, Brass

  • Mfr # KB967SB

  • Zoro # G3061380


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Length
5.75
Width
4
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB967SB
Zoro #
G3061380
UPC #
663370488832
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4
Height
2.31
Max Deck Thickness
1.5
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Finish
Brushed Brass
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Color
Brushed Brass
Material
Brass
Weight
6.1
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR957SB
Item Weight (lbs)
6.1
Faucet Holes
3
Pullout Spray
false
Pulldown Spray
false
Hot Handle Item#
KBH627SBH
Handles Included
true
Hose Included
false
Spout Flange Item#
KBSF967SB
Tee Item#
KBTE961
Installation Type
Widespread
Theme
Traditional
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Collection
Magellan
Handle Flange Item#
KBHF957SB
Cold Handle Item#
KBH627SBC

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.