Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB968AX Victorian Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB968AX

  • Zoro # G3066484


product price: $228.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Width
5.75
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB968AX
Zoro #
G3066484
UPC #
663370109980
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
10
Height
4.06
Item Width (Inch)
5.75
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
4.06

Details

ADA Compliant
false
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Weight
5.76
Drain Included
Yes
Tee Item#
KBTE961
Installation Type
Widespread
Sidespray
false
Handle Style
Cross
Pop Up Rod Item#
KBPR958
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF968
Theme
Traditional
Collection
Victorian
Handle Flange Item#
KBHF958
Item Weight (lbs)
5.76
Cold Handle Item#
KBH728AXC
Pulldown Spray
false
Hose Included
false
Faucet Centers
8 to 16
Faucet Holes
3
Hot Handle Item#
KBH728AXH
Handles Included
true

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.