Zoro Homepage

KB968FL Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB968FL

  • Zoro # G3065370


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Length
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB968FL
Zoro #
G3065370
UPC #
663370107290
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.06
Width
4
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.06

Details

Color
Brushed Nickel
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Weight
5.43
Hot Handle Item#
KBH8628H
Handles Included
true
Pop Up Rod Item#
KBPR958
Handle Style
Lever
Faucet Centers
8 to 16
Pullout Spray
false
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Spout Flange Item#
KBSF968
Collection
Magellan
Handle Flange Item#
KBHF958
Theme
Traditional
Drain Included
Yes
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Tee Item#
KBTE961
Cold Handle Item#
KBH8628C
Item Weight (lbs)
5.43
Hose Included
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.