Zoro Homepage

KB968KL Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB968KL

  • Zoro # G3070867


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Length
5.75
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB968KL
Zoro #
G3070867
UPC #
663370076602
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
5.94
Pop Up Rod Item#
KBPR958
Theme
Traditional
Tee Item#
KBTE961
Faucet Centers
8 to 16
Faucet Holes
3
Drain Included
Yes
Pullout Spray
false
Item Weight (lbs)
5.94
Cold Handle Item#
KBH2608KLC
Sidespray
false
Installation Type
Widespread
Hose Included
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH2608KLH
Collection
Magellan
Handle Flange Item#
KBHF958
Spout Flange Item#
KBSF968
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.