Zoro Homepage

KB968LL Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB968LL

  • Zoro # G3068785


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Brushed Nickel
Width
4
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB968LL
Zoro #
G3068785
UPC #
663370118838
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2.06
Length
5.75
Item Length (Inch)
5.75
Item Height (Inch)
2.06
Item Width (Inch)
4

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.