Zoro Homepage

KB968PL Magellan Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB968PL

  • Zoro # G3069519


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
4.06
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB968PL
Zoro #
G3069519
UPC #
663370118845
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Length
10
Width
5.75
Max Deck Thickness
1.25
Item Width (Inch)
5.75
Item Length (Inch)
10
Item Height (Inch)
4.06

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
5.76
Pop Up Rod Item#
KBPR958
Hose Included
false
Tee Item#
KBTE961
Handles Included
true
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Pullout Spray
false
Faucet Centers
8 to 16
Spout Flange Item#
KBSF968
Hot Handle Item#
KBH608PLH
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH608PLC
Installation Type
Widespread
Item Weight (lbs)
5.76
Handle Flange Item#
KBHF958
Handle Style
Lever
Pulldown Spray
false
Sidespray
false
Collection
Magellan

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.