Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB968PX Magellan Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB968PX

  • Zoro # G3066229


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Finish
Brushed Nickel
Width
5.75
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB968PX
Zoro #
G3066229
UPC #
663370118852
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
10
Height
4.06
Max Deck Thickness
1.25
Item Length (Inch)
10
Item Height (Inch)
4.06
Item Width (Inch)
5.75

Details

Material
Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
6.61
Hose Included
false
Pulldown Spray
false
Drain Included
Yes
Tee Item#
KBTE961
Sidespray
false
Handles Included
true
Installation Type
Widespread
Item Weight (lbs)
6.61
Pullout Spray
false
Spout Flange Item#
KBSF968
Hot Handle Item#
KBH728PXH
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Handle Flange Item#
KBHF958
Theme
Traditional
Cold Handle Item#
KBH728PXC
Collection
Magellan
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Faucet Centers
8 to 16

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.