Zoro Homepage

KB971ALB Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB971ALB

  • Zoro # G3075548


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB971ALB
Zoro #
G3075548
UPC #
663370152603
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2.31
Length
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Assembly, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.01
Pop Up Rod Item#
KBPR951
Drain Included
Yes
Collection
Victorian
Faucet Holes
3
Tee Item#
KBTE961
Sidespray
false
Handle Style
Lever
Spout Flange Item#
KBSF961
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Item Weight (lbs)
6.01
Installation Type
Widespread
Faucet Centers
8 to 16
Hot Handle Item#
KBH601ALH
Theme
Traditional
Handle Flange Item#
KBHF951
Cold Handle Item#
KBH601ALC
Spout Flow Rate (GPM)
1.2

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.