Zoro Homepage

KB971B Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB971B

  • Zoro # G3078880


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Height
4.06
Length
14.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB971B
Zoro #
G3078880
UPC #
663370000270
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Length
14.38
Width
5.75
Max Deck Thickness
1.25
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.8
Faucet Holes
3
Pullout Spray
false
Theme
Traditional
Handles Included
true
Sidespray
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF961
Installation Type
Widespread
Handle Style
Lever
Pop Up Rod Item#
KBPR951
Drain Included
Yes
Cold Handle Item#
KBH601PLC
Hot Handle Item#
KBH601PLH
Collection
Victorian
Tee Item#
KBTE961
Handle Flange Item#
KBHF951
Item Weight (lbs)
5.84
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.