Zoro Homepage

KB971X Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB971X

  • Zoro # G3073210


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB971X
Zoro #
G3073210
UPC #
663370001505
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
4
Length
5.75
Max Deck Thickness
1.5
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.