Zoro Homepage

KB972B Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB972B

  • Zoro # G3079048


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Length
14.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Height
4.06
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB972B
Zoro #
G3079048
UPC #
663370001611
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.38
Height
4.06
Width
5.75
Item Length (Inch)
5.75
Max Deck Thickness
1.25
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Polished Brass
ADA Compliant
true
Color
Polished Brass
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Weight
5.8
Faucet Centers
8 to 16
Sidespray
false
Handles Included
true
Handle Style
Lever
Faucet Holes
3
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Collection
Victorian
Pop Up Rod Item#
KBPR952
Handle Flange Item#
KBHF952
Installation Type
Widespread
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.18
Theme
Traditional
Hot Handle Item#
KBH602PLH
Cold Handle Item#
KBH602PLC
Spout Flange Item#
KBSF962

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.