Zoro Homepage

KB972X Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB972X

  • Zoro # G3076080


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Brass
Height
2.31
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB972X
Zoro #
G3076080
UPC #
663370001550
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
4
Length
5.75
Item Width (Inch)
4
Max Deck Thickness
1.5
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Material
Brass
Color
Polished Brass
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
5.84
Sidespray
false
Spout Flange Item#
KBSF962
Faucet Centers
8 to 16
Hot Handle Item#
KBH722AXH
Pop Up Rod Item#
KBPR952
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Handle Style
Cross
Handle Flange Item#
KBHF952
Collection
Victorian
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH722AXC
Faucet Holes
3
Installation Type
Widespread
Item Weight (lbs)
5.84
Tee Item#
KBTE961
Theme
Traditional
Handles Included
true

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.