Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB974X Widespread Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KB974X

  • Zoro # G3079924


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
4
Length
5.75
ADA Compliant
false
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB974X
Zoro #
G3079924
UPC #
663370001543
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
5.75
Height
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Max Deck Thickness
1.5

Details

Number of Handles
2
ADA Compliant
false
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Color
Polished Chrome/Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Polished Chrome/Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Weight
5.84
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF962
Theme
Traditional
Drain Included
Yes
Collection
Victorian
Item Weight (lbs)
5.84
Hot Handle Item#
KBH724AXH
Handles Included
true
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Flange Item#
KBHF952
Tee Item#
KBTE961
Cold Handle Item#
KBH724AXC
Hose Included
false
Pop Up Rod Item#
KBPR952
Installation Type
Widespread
Sidespray
false

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.