Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB975B Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB975B

  • Zoro # G3068469


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Width
5.75
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB975B
Zoro #
G3068469
UPC #
663370028045
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
14.38
Height
4.06
Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Material
Brass
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.8
Cold Handle Item#
KBH605PLC
Installation Type
Widespread
Hot Handle Item#
KBH605PLH
Handle Flange Item#
KBHF955
Faucet Holes
3
Item Weight (lbs)
5.28
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Pop Up Rod Item#
KBPR955
Theme
Traditional
Spout Flange Item#
KBSF965
Faucet Centers
8 to 16
Sidespray
false
Collection
Victorian
Drain Included
Yes
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.