Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB975X Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB975X

  • Zoro # G3068015


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB975X
Zoro #
G3068015
UPC #
663370028052
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Length
5.75
Width
4
Max Deck Thickness
1.5
Item Width (Inch)
4
Item Height (Inch)
2.31
Item Length (Inch)
5.75

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/4" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Oil Rubbed Bronze
ADA Compliant
false
Finish
Oil Rubbed Bronze
Weight
5.84
Theme
Traditional
Handle Flange Item#
KBHF955
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR955
Collection
Victorian
Hot Handle Item#
KBH725AXH
Pullout Spray
false
Handles Included
true
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.84
Installation Type
Widespread
Drain Included
Yes
Sidespray
false
Spout Flange Item#
KBSF965
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Tee Item#
KBTE961
Cold Handle Item#
KBH725AXC

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.