Zoro Homepage

KB977B Widespread Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KB977B

  • Zoro # G3059554


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Height
4.06
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB977B
Zoro #
G3059554
UPC #
663370028069
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Length
14.38
Width
5.75
Item Width (Inch)
4
Max Deck Thickness
1.25
Item Height (Inch)
2.31
Item Length (Inch)
5.75

Details

Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Color
Brushed Nickel/Polished Chrome
Mounting Type
Deck Mount
Finish
Brushed Nickel/Polished Chrome
Material
Brass
Weight
5.8
Item Weight (lbs)
5.43
Drain Included
Yes
Tee Item#
KBTE961
Handle Flange Item#
KBHF951
Hot Handle Item#
KBH607PLH
Sidespray
false
Theme
Traditional
Handles Included
true
Collection
Victorian
Pullout Spray
false
Installation Type
Widespread
Faucet Holes
3
Faucet Centers
8 to 16
Spout Flange Item#
KBSF961
Handle Style
Lever
Cold Handle Item#
KBH607PLC
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR951

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.