Zoro Homepage

KB978B Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB978B

  • Zoro # G3069038


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Height
4.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB978B
Zoro #
G3069038
UPC #
663370028076
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
14.38
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75
Max Deck Thickness
1.25

Details

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Weight
5.8
Faucet Holes
3
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH608PLH
Pop Up Rod Item#
KBPR958
Pullout Spray
false
Handle Style
Lever
Handle Flange Item#
KBHF958
Cold Handle Item#
KBH608PLC
Spout Flange Item#
KBSF968
Tee Item#
KBTE961
Item Weight (lbs)
6.03
Theme
Traditional
Handles Included
true
Collection
Victorian
Drain Included
Yes
Faucet Centers
8 to 16
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.