Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB979X Widespread Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB979X

  • Zoro # G3077675


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Color
Brushed Nickel/Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB979X
Zoro #
G3077675
UPC #
663370001512
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
4
Length
5.75
Max Deck Thickness
1.5
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Mounting Type
Deck Mount
Material
Brass
Color
Brushed Nickel/Polished Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/4" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Finish
Brushed Nickel/Polished Brass
Number of Handles
2
Weight
5.84
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR952
Faucet Holes
3
Cold Handle Item#
KBH729AXC
Handles Included
true
Hot Handle Item#
KBH729AXH
Handle Style
Cross
Installation Type
Widespread
Sidespray
false
Drain Included
Yes
Spout Flange Item#
KBSF962
Item Weight (lbs)
5.84
Pullout Spray
false
Tee Item#
KBTE961
Collection
Victorian
Handle Flange Item#
KBHF952
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.