Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB980AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KB980AX

  • Zoro # G3076150


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Valve Type
Washerless Cartridge
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB980AX
Zoro #
G3076150
UPC #
663370577192
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
5
Width
5.69
Item Height (Inch)
5
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Width (Inch)
5.69

Details

Color
Matte Black
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Mounting Type
Deck Mount
Material
Brass
Weight
5.95
Theme
Traditional
Pop Up Rod Item#
KBPR950
Faucet Holes
3
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH720AXH
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Handle Flange Item#
KBHF950MB
Spout Flange Item#
KBSF980
Item Weight (lbs)
5.95
Handles Included
true
Installation Type
Widespread
Collection
Victorian
Hose Included
false
Pullout Spray
false
Faucet Centers
8 to 16
Sidespray
false
Cold Handle Item#
KBH720AXC
Tee Item#
KBTE961
Handle Style
Cross

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.