Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB980PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KB980PX

  • Zoro # G3064409


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
5
ADA Compliant
false
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB980PX
Zoro #
G3064409
UPC #
663370577222
Country of Origin
Taiwan, Province of China

Dimensions

Height
5
Length
8
Width
5.69
Item Length (Inch)
8
Item Width (Inch)
5.69
Max Deck Thickness
1.5
Item Height (Inch)
5

Details

Item
Widespread Bathroom Faucet
ADA Compliant
false
Finish
Matte Black
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Color
Matte Black
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Weight
5.95
Cold Handle Item#
KBH720PXC
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF980
Tee Item#
KBTE961
Collection
Victorian
Hose Included
false
Pulldown Spray
false
Installation Type
Widespread
Handles Included
true
Faucet Holes
3
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF950MB
Hot Handle Item#
KBH720PXH
Pop Up Rod Item#
KBPR950
Item Weight (lbs)
5.95
Handle Style
Cross
Sidespray
false
Pullout Spray
false
Theme
Traditional
Faucet Centers
8 to 16

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.