Zoro Homepage

KB981 Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB981

  • Zoro # G3062354


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Color
Polished Chrome
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB981
Zoro #
G3062354
UPC #
663370054914
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Width
5
Height
5.69
Max Deck Thickness
1.5
Item Length (Inch)
13
Item Height (Inch)
5.69
Item Width (Inch)
5

Details

Valve Type
Washerless Cartridge
Color
Polished Chrome
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
ADA Compliant
true
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.81
Tee Item#
KBTE961
Pulldown Spray
false
Installation Type
Widespread
Drain Included
Yes
Faucet Centers
8 to 16
Spout Flange Item#
KBSF981
Handle Flange Item#
KBHF951
Spout Flow Rate (GPM)
1.2
Handles Included
true
Cold Handle Item#
KBH621C
Item Weight (lbs)
5.81
Handle Style
Lever
Collection
Magellan
Pop Up Rod Item#
KBPR951
Sidespray
false
Theme
Traditional
Hot Handle Item#
KBH621H
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Hose Included
false
Pullout Spray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.