KB981AL Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm

  • Mfr # KB981AL

  • Zoro # G3052615


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB981AL
Zoro #
G3052615
UPC #
663370056741
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
5.25
Length
6
Item Width (Inch)
5.25
Item Length (Inch)
6
Max Deck Thickness
1.5
Item Height (Inch)
2.5

Details

Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Color
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Finish
Polished Chrome
Weight
5.54
Faucet Holes
3
Tee Item#
KBTE961
Spout Flange Item#
KBSF981
Handle Flange Item#
KBHF951
Collection
Victorian
Hot Handle Item#
KBH601ALH
Sidespray
false
Item Weight (lbs)
5.54
Pop Up Rod Item#
KBPR951
Faucet Centers
8 to 16
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pullout Spray
false
Handle Style
Lever
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH601ALC
Theme
Traditional

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.