KB981AX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm

  • Mfr # KB981AX

  • Zoro # G3056675


product price: $154.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
5.25
Valve Type
Washerless Cartridge
Height
2.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB981AX
Zoro #
G3056675
UPC #
663370122446
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Height
2.5
Length
6
Item Width (Inch)
5.25
Max Deck Thickness
1.5
Item Length (Inch)
6
Item Height (Inch)
2.5

Details

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Weight
5.54
Hot Handle Item#
KBH721AXH
Handle Flange Item#
KBHF951
Installation Type
Widespread
Theme
Traditional
Cold Handle Item#
KBH721AXC
Collection
Victorian
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Handle Style
Cross
Pop Up Rod Item#
KBPR951
Item Weight (lbs)
5.54
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Faucet Holes
3
Pullout Spray
false
Spout Flange Item#
KBSF981

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.