Zoro Homepage

KB981FL Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB981FL

  • Zoro # G3053708


product price: $171.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Height
5.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB981FL
Zoro #
G3053708
UPC #
663370062285
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.69
Width
5
Length
13.75
Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Finish
Polished Chrome
Mounting Type
Deck Mount
Color
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
5.88
Spout Flange Item#
KBSF981
Pullout Spray
false
Collection
Royale
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Cold Handle Item#
KBH8621C
Handle Flange Item#
KBHF951
Handles Included
true
Faucet Holes
3
Hot Handle Item#
KBH8621H
Drain Included
Yes
Item Weight (lbs)
5.24
Installation Type
Widespread
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Sidespray
false
Pop Up Rod Item#
KBPR951
Tee Item#
KBTE961

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.