Shop KINGSTON BRASS

KB981LL 8 to 16" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB981LL
  • Zoro # G3053315

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
6
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB981LL
Zoro #
G3053315
UPC #
663370122460
Country of Origin
Taiwan, Province of China
Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Number of Handles
2
Finish
Polished Chrome
Valve Type
Washerless Cartridge
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.54
Cold Handle Item#
KBH6621C
Handles Included
true
Faucet Centers
8 to 16
Tee Item#
KBTE961
Sidespray
false
Pop Up Rod Item#
KBPR951
Item Weight (lbs)
5.54
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handle Flange Item#
KBHF951
Hot Handle Item#
KBH6621H
Spout Flange Item#
KBSF981
Handle Style
Lever
Collection
Magellan
Pullout Spray
false
Installation Type
Widespread
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Drain Included
Yes

Dimensions

Length
6
Height
2.5
Width
5.25
Item Width (Inch)
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.