Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB981PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm

  • Mfr # KB981PL

  • Zoro # G3065127


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
2.5
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB981PL
Zoro #
G3065127
UPC #
663370122477
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
5.25
Length
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25
Max Deck Thickness
1.5
Item Length (Inch)
6

Details

Material
Brass
Color
Polished Chrome
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
5.54
Sidespray
false
Hot Handle Item#
KBH601PLH
Faucet Centers
8 to 16
Spout Flange Item#
KBSF981
Cold Handle Item#
KBH601PLC
Pullout Spray
false
Drain Included
Yes
Installation Type
Widespread
Tee Item#
KBTE961
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Theme
Traditional
Pop Up Rod Item#
KBPR951
Handle Style
Lever
Collection
Victorian
Handle Flange Item#
KBHF951
Item Weight (lbs)
5.54
Spout Flow Rate (GPM)
1.2

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.