Zoro Homepage

KB982 Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB982

  • Zoro # G3056614


product price: $203.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Height
5.69
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB982
Zoro #
G3056614
UPC #
663370054921
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.69
Length
13
Width
5
Item Length (Inch)
13
Item Width (Inch)
5
Item Height (Inch)
5.69
Max Deck Thickness
1.5

Details

ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/2" spout clearance, 5-1/4" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Mounting Type
Deck Mount
Color
Polished Brass
Valve Type
Washerless Cartridge
Finish
Polished Brass
Material
Brass
Item
Widespread Bathroom Faucet
Weight
5.81
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Installation Type
Widespread
Faucet Holes
3
Collection
Magellan
Hose Included
false
Sidespray
false
Handle Flange Item#
KBHF952
Cold Handle Item#
KBH622C
Hot Handle Item#
KBH622H
Handle Style
Lever
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.81
Pulldown Spray
false
Pop Up Rod Item#
KBPR952
Drain Included
Yes
Spout Flange Item#
KBSF982
Handles Included
true
Pullout Spray
false
Theme
Traditional

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.