Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB982AL Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass

  • Mfr # KB982AL

  • Zoro # G3055029


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
6
Height
2.5
ADA Compliant
true
Width
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB982AL
Zoro #
G3055029
UPC #
663370056758
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Height
2.5
Width
5.25
Item Height (Inch)
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25
Max Deck Thickness
1.5

Details

Material
Brass
ADA Compliant
true
Finish
Polished Brass
Features
Solid brass construction, Quarter turn duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Color
Polished Brass
Item
Widespread Bathroom Faucet
Weight
5.54
Tee Item#
KBTE961
Hot Handle Item#
KBH602ALH
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Victorian
Installation Type
Widespread
Handle Flange Item#
KBHF952
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Faucet Holes
3
Sidespray
false
Handle Style
Lever
Faucet Centers
8 to 16
Pullout Spray
false
Item Weight (lbs)
5.54
Cold Handle Item#
KBH602ALC
Pop Up Rod Item#
KBPR952
Spout Flange Item#
KBSF982

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8 in. widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.